Motion
10MP025-DFP0
Timing Belt Pulley - 10 Tooth, 6 mm OD
MI ITEM #11550514
MFR #10MP025-DFP0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 10 Tooth, 6 mm OD
MI ITEM #11550514
MFR #10MP025-DFP0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10MP025-DFP0 10MP025-DFP0, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Bore Type
    Minimum Plain Bore
  • Outside Diameter
    6 mm
  • Material
    Polycarbonate
  • Manufacturer Upc Number
    00195057189683
  • UPC_NO
    00195057189683
  • Tooth Style
    MXL
  • Width
    6.0 in.
  • For Belt Width
    0.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought