Motion
10T10/2270
Timing Belt - 2270 mm Pitch Length, 227 Teeth, Polyurethane Material
MI ITEM #11550578
MFR #10T10/2270
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 2270 mm Pitch Length, 227 Teeth, Polyurethane Material
MI ITEM #11550578
MFR #10T10/2270

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10T10/2270 10T10/2270, TIMING BELT

Specifications

  • Material
    Polyurethane
  • Number Of Teeth
  • Width
    10 mm
  • Tooth Style
    T10mm
  • Pitch Length
    2270 mm
  • Manufacturer Upc Number
    00195057614444
  • UPC_NO
    00195057614444
  • Type
    Single Sided
  • Reinforcement Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought