Motion
10T10/840
Timing Belt - 840 mm Pitch Length, 84 Teeth, Polyurethane Material
Mi Item #11550660
MFR #10T10/840
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 840 mm Pitch Length, 84 Teeth, Polyurethane Material
Mi Item #11550660
MFR #10T10/840

Mfr description
10T10/840 10T10/840, TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    840 mm
  • Width
    10 mm

Details

  • Manufacturer Upc Number
    00195057613676
  • Material
    Polyurethane
  • Number Of Teeth  
    84
  • Reinforcement Material
    Steel
  • Tooth Style
    T10mm
  • Type
    Single Sided
  • UPC_NO
    00195057613676
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)