Motion
10T5/1300
Timing Belt - 1300 mm Pitch Length, 260 Teeth, Polyurethane Material
Mi Item #11550743
MFR #10T5/1300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 1300 mm Pitch Length, 260 Teeth, Polyurethane Material
Mi Item #11550743
MFR #10T5/1300

Mfr description
10T5/1300 10T5/1300, TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    1300 mm
  • Width
    10 mm

Details

  • Manufacturer Upc Number
    00195057521438
  • Material
    Polyurethane
  • Number Of Teeth  
    260
  • Reinforcement Material
    Steel
  • Tooth Style
    T5mm
  • Type
    Single Sided
  • UPC_NO
    00195057521438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)