Motion
10T5/3255
Timing Belt - 3255 mm Pitch Length, 651 Teeth, Polyurethane Material
MI ITEM #11550805
MFR #10T5/3255
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 3255 mm Pitch Length, 651 Teeth, Polyurethane Material
MI ITEM #11550805
MFR #10T5/3255

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10T5/3255 10T5/3255, TIMING BELT

Specifications

  • Material
    Polyurethane
  • Pitch Length
    3255 mm
  • Number Of Teeth
  • Manufacturer Upc Number
    00195057521834
  • UPC_NO
    00195057521834
  • Reinforcement Material
    Steel
  • Tooth Style
    T5mm
  • Type
    Single Sided
  • Width
    10 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text