Motion
10T5/765
Timing Belt - 765 mm Pitch Length, 153 Teeth, Polyurethane Material
MI ITEM #11550877
MFR #10T5/765
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 765 mm Pitch Length, 153 Teeth, Polyurethane Material
MI ITEM #11550877
MFR #10T5/765

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    765 mm
  • Width
    10 mm

Details

  • Manufacturer Upc Number
    00195057520929
  • Material
    Polyurethane
  • Number Of Teeth  
    153
  • Reinforcement Material
    Steel
  • Tooth Style
    T5mm
  • Type
    Single Sided
  • UPC_NO
    00195057520929

Overview

Mfr description
10T5/765 10T5/765, TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought