1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
10XL037-DFM2
0 - 10 Tooth, 0.1875 in Bore Dia., 15.70 mm OD
MI ITEM #
11550908
MFR #
10XL037-DFM2
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 10XL037-DFM2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
10XL037-DFM2
0 - 10 Tooth, 0.1875 in Bore Dia., 15.70 mm OD
MI ITEM #
11550908
MFR #
10XL037-DFM2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
10XL037-DFM2 10XL037-DFM2, TIMING PULLEY
Specifications
Number Of Teeth
10
Bore Type
Minimum Plain Bore
Bore Diameter
0.1875 in
Outside Diameter
15.70 mm
For Belt Width
0.3750 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data