Motion
10XL037M6A6
Timing Belt Pulley - 10 Tooth, 6 mm Bore Dia., 15.70 mm OD
Mi Item #11550912
MFR #10XL037M6A6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 10 Tooth, 6 mm Bore Dia., 15.70 mm OD
Mi Item #11550912
MFR #10XL037M6A6

Mfr description
10XL037M6A6 10XL037M6A6, TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • For Belt Width
    0.3750 in
  • Outside Diameter
    15.70 mm
  • Width
    0.625 in.

Details

  • Bore Type
    Finished Bore
  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    00195057623750
  • Material
    Aluminum
  • Number Of Teeth  
    10
  • Tooth Style
    XL
  • UPC_NO
    00195057623750
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)