1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
110-2P06MDFB8
0 - 110 Tooth, 8 mm Bore Dia., 69.50 mm OD
MI ITEM #
11550941
MFR #
110-2P06MDFB8
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 110-2P06MDFB8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
110-2P06MDFB8
0 - 110 Tooth, 8 mm Bore Dia., 69.50 mm OD
MI ITEM #
11550941
MFR #
110-2P06MDFB8
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
110-2P06MDFB8 110-2P06MDFB8, TIMING PULL
Specifications
Number Of Teeth
110
Bore Diameter
8 mm
Outside Diameter
69.50 mm
For Belt Width
6 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data