Motion
1108x1-1/8SS
Taper Lock Bushing - 1108 Series, 1-1/8 in Bore, Stainless Steel Material
MI ITEM #11550977
MFR #1108x1-1/8SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1108 Series, 1-1/8 in Bore, Stainless Steel Material
MI ITEM #11550977
MFR #1108x1-1/8SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in
  • Bushing Size
    1108
  • Length Through Bore  
    0.8750 in
  • Maximum Bore Diameter  
    1-1/8 in, 28 mm
  • Outside Diameter  
    2.1880 in
  • Screw Length
    0.5000 in
  • Screw Thread Size
    1/4-20 in
  • Stocked Finished Bore
    1.1250 in
  • Weight
    0.2 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    1108x1-1/8SS
  • Material
    Stainless Steel
  • Product Type
    Taper Locking Bushings

Overview

Mfr description
1108X1-1/8SS 1108X1-1/8SS, TL BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought