1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
1108x19mmSS
Taper Lock Bushing - 1108 Series, 19 mm Bore
MI ITEM #
11550991
MFR #
1108x19mmSS
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
B & B MANUFACTURING, INC. 1108x19mmSS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
1108x19mmSS
Taper Lock Bushing - 1108 Series, 19 mm Bore
MI ITEM #
11550991
MFR #
1108x19mmSS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
1108X19MMSS 1108X19MMSS, TL BUSHING
Specifications
Bushing Size
1108
Bore Type
Finished Bore
Bore Diameter
19 mm
Length Through Bore
0.8750 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data