Motion
1108X28MM
Taper Lock Bushing - 1108 Series, 28 mm Bore, Steel Material
Mi Item #11551001
MFR #1108X28MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1108 Series, 28 mm Bore, Steel Material
Mi Item #11551001
MFR #1108X28MM

Mfr description
1108X28MM 1108X28MM, TL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Bushing Size
    1108
  • Length Through Bore  
    0.8750 in
  • Maximum Bore Diameter  
    1-1/8 in, 28 mm
  • Outside Diameter  
    1.25 in
  • Screw Length
    0.5000 in
  • Screw Thread Size
    1/4 x 1/2 in
  • Stocked Finished Bore
    28 mm
  • Weight
    0.3 lbs
  • Width
    1.25 in

Details

  • Bore in String
    28 mm Finished Bore
  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Manufacturer Catalog Number
    1108x28mm
  • Manufacturer Upc Number
    00195057006133
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • Product Types
    Bushing
  • Screw Torque
    55 in-lbs, 6.21 N-m
  • UPC_NO
    00195057006133
  • Wrench Torque
    55 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)