Motion
1108x7/8SS
Taper Lock Bushing - 1108 Series, 7/8 in Bore, Stainless Steel Material
Mi Item #11551007
MFR #1108x7/8SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1108 Series, 7/8 in Bore, Stainless Steel Material
Mi Item #11551007
MFR #1108x7/8SS

Mfr description
1108X7/8SS 1108X7/8SS, TL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Bushing Size
    1108
  • Length Through Bore  
    0.8750 in
  • Maximum Bore Diameter  
    1-1/8 in, 28 mm
  • Outside Diameter  
    2.1880 in
  • Screw Length
    0.5000 in
  • Screw Thread Size
    1/4-20 in
  • Stocked Finished Bore
    0.8750 in
  • Weight
    0.3 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    1108x7/8SS
  • Material
    Stainless Steel
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)