Overview
Mfr description
110J6 110J6, POLY-V BELT
Specifications
- SectionJ
- Overall Length11 in
- Number Of Ribs6
- Construction TypeV-Ribbed
- Manufacturer Upc Number00195057010352
- Product TypeIndustrial Micro-V Belts
- UPC_NO00195057010352
- Manufacturer Catalog Number110J6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data