Motion
111-3M-09
Timing Belt - 111 mm Pitch Length, 37 Teeth, Neoprene Material
MI ITEM #11551069
MFR #111-3M-09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 111 mm Pitch Length, 37 Teeth, Neoprene Material
MI ITEM #11551069
MFR #111-3M-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
111-3M-09 111-3M-09, TIMING BELT

Specifications

  • Material
    Neoprene
  • Number Of Teeth
  • Width
    9 mm
  • Tooth Style
    HTD 3mm
  • Pitch Length
    111 mm
  • Manufacturer Upc Number
    00195057887879
  • UPC_NO
    00195057887879
  • Type
    Single Sided
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text