Motion
1120-8M-20
Timing Belt - 1120 mm Pitch Length, 140 Teeth, Neoprene Material
Mi Item #11551094
MFR #1120-8M-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 1120 mm Pitch Length, 140 Teeth, Neoprene Material
Mi Item #11551094
MFR #1120-8M-20

Mfr description
1120-8M-20 1120-8M-20, TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    1120 mm
  • Width
    20 mm

Details

  • Manufacturer Upc Number
    00195057987319
  • Material
    Neoprene
  • Number Of Teeth  
    140
  • Reinforcement Material
    Fiberglass
  • Tooth Style
    HTD 8mm
  • Type
    Single Sided
  • UPC_NO
    00195057987319
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)