1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
1120H150G
Timing Belt - 112 in Pitch Length, 224 Teeth, Neoprene Material
MI ITEM #
11551109
MFR #
1120H150G
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
B & B MANUFACTURING, INC. 1120H150G
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
1120H150G
Timing Belt - 112 in Pitch Length, 224 Teeth, Neoprene Material
MI ITEM #
11551109
MFR #
1120H150G
Mfr description
1120H150G 1120H150G, TIMING BELT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Pitch Length
112 in
Width
1.500 in
Details
Manufacturer Upc Number
00195057421615
Material
Neoprene
Number Of
Teeth
224
Reinforcement Material
Fiberglass
Tooth Style
H
Type
Single Sided
UPC_NO
00195057421615
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items