1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
112-14MX90-4535
0 - 112 Tooth, 496.30 mm OD
MI ITEM #
11551120
MFR #
112-14MX90-4535
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 112-14MX90-4535
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
112-14MX90-4535
0 - 112 Tooth, 496.30 mm OD
MI ITEM #
11551120
MFR #
112-14MX90-4535
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
112-14MX90-4535 112-14MX90-4535, TIMING
Specifications
Number Of Teeth
112
Bore Type
Taper Lock Bushed
Bushing Series
4535
Outside Diameter
496.30 mm
For Belt Width
90 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data