Motion
1125-3M-06
Timing Belt - 1125 mm Pitch Length, 375 Teeth, Neoprene Material
MI ITEM #11551129
MFR #1125-3M-06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 1125 mm Pitch Length, 375 Teeth, Neoprene Material
MI ITEM #11551129
MFR #1125-3M-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1125-3M-06 1125-3M-06, TIMING BELT

Specifications

  • Material
    Neoprene
  • Number Of Teeth
  • Width
    6 mm
  • Tooth Style
    HTD 3mm
  • Pitch Length
    1125 mm
  • Manufacturer Upc Number
    00195057887183
  • UPC_NO
    00195057887183
  • Type
    Single Sided
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought