Motion
112-5MX15-2012
Timing Belt Pulley - 112 Tooth, 177.10 mm OD
MI ITEM #11551143
MFR #112-5MX15-2012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 112 Tooth, 177.10 mm OD
MI ITEM #11551143
MFR #112-5MX15-2012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
112-5MX15-2012 112-5MX15-2012, TIMING PU

Specifications

  • Number Of Teeth
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2012
  • Outside Diameter
    177.10 mm
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057816077
  • UPC_NO
    00195057816077
  • Finish
    Black Oxide
  • Tooth Style
    5MX
  • Width
    7.0 in.
  • For Belt Width
    15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought