Motion
1128-8M-85
Timing Belt - 1128 mm Pitch Length, 141 Teeth, Neoprene Material
MI ITEM #11551149
MFR #1128-8M-85
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 1128 mm Pitch Length, 141 Teeth, Neoprene Material
MI ITEM #11551149
MFR #1128-8M-85

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1128-8M-85 1128-8M-85, TIMING BELT

Specifications

  • Material
    Neoprene
  • Number Of Teeth
  • Width
    85 mm
  • Tooth Style
    HTD 8mm
  • Pitch Length
    1128 mm
  • Manufacturer Upc Number
    00195057030541
  • UPC_NO
    00195057030541
  • Type
    Single Sided
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought