Motion
112-8MX12-2012
Timing Belt Pulley - 112 Tooth, 283.60 mm OD
MI ITEM #11551150
MFR #112-8MX12-2012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 112 Tooth, 283.60 mm OD
MI ITEM #11551150
MFR #112-8MX12-2012

Mfr description
112-8MX12-2012 112-8MX12-2012, TIMING PU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    12 mm
  • Outside Diameter
    283.60 mm
  • Width
    12.0 in.

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2012
  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057817289
  • Material
    Ductile Iron
  • Number Of Teeth  
    112
  • Tooth Style
    8MX
  • UPC_NO
    00195057817289

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)