Motion
112-8MX21-2517
Timing Belt Pulley - 112 Tooth, 283.60 mm OD
MI ITEM #11551151
MFR #112-8MX21-2517
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 112 Tooth, 283.60 mm OD
MI ITEM #11551151
MFR #112-8MX21-2517

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
112-8MX21-2517 112-8MX21-2517, TIMING PU

Specifications

  • Number Of Teeth
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • Outside Diameter
    283.60 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    00195057818279
  • UPC_NO
    00195057818279
  • Finish
    Black Oxide
  • Tooth Style
    8MX
  • Width
    12.0 in.
  • For Belt Width
    21 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text