Motion
1140-2P-03
Timing Belt - 1140 mm Pitch Length, 570 Teeth, Neoprene Material
Mi Item #11551219
MFR #1140-2P-03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 1140 mm Pitch Length, 570 Teeth, Neoprene Material
Mi Item #11551219
MFR #1140-2P-03

Mfr description
1140-2P-03 1140-2P-03, TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    1140 mm
  • Width
    3 mm

Details

  • Manufacturer Upc Number
    00195057967861
  • Material
    Neoprene
  • Number Of Teeth  
    570
  • Reinforcement Material
    Fiberglass
  • Tooth Style
    2P
  • Type
    Single Sided
  • UPC_NO
    00195057967861
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)