Motion
1148-14M-170
Timing Belt - 1148 mm Pitch Length, 82 Teeth, Neoprene Material
MI ITEM #11551240
MFR #1148-14M-170
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 1148 mm Pitch Length, 82 Teeth, Neoprene Material
MI ITEM #11551240
MFR #1148-14M-170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1148-14M-170 1148-14M-170, TIMING BELT

Specifications

  • Material
    Neoprene
  • Number Of Teeth
  • Width
    170 mm
  • Tooth Style
    HTD 14mm
  • Pitch Length
    1148 mm
  • Manufacturer Upc Number
    00195057121065
  • UPC_NO
    00195057121065
  • Type
    Single Sided
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought