Motion
1150-5M-09
Timing Belt - 1150 mm Pitch Length, 230 Teeth, Neoprene Material
MI ITEM #11551269
MFR #1150-5M-09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 1150 mm Pitch Length, 230 Teeth, Neoprene Material
MI ITEM #11551269
MFR #1150-5M-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    1150 mm
  • Width
    9 mm

Details

  • Manufacturer Upc Number
    00195057979772
  • Material
    Neoprene
  • Number Of Teeth  
    230
  • Reinforcement Material
    Fiberglass
  • Tooth Style
    HTD 5mm
  • Type
    Single Sided
  • UPC_NO
    00195057979772

Overview

Mfr description
1150-5M-09 1150-5M-09, TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought