Motion
117MXL037G
Timing Belt - 237.744 mm Pitch Length, 117 Teeth, Neoprene Material
MI ITEM #11551389
MFR #117MXL037G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 237.744 mm Pitch Length, 117 Teeth, Neoprene Material
MI ITEM #11551389
MFR #117MXL037G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
117MXL037G 117MXL037G, TIMING BELT

Specifications

  • Material
    Neoprene
  • Pitch Length
    237.744 mm
  • Number Of Teeth
  • Manufacturer Upc Number
    00195057038233
  • UPC_NO
    00195057038233
  • Reinforcement Material
    Fiberglass
  • Tooth Style
    MXL
  • Type
    Single Sided
  • Width
    9.5 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought