Motion
1188-3M-09
Timing Belt - 1188 mm Pitch Length, 396 Teeth, Neoprene Material
Mi Item #11551412
MFR #1188-3M-09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 1188 mm Pitch Length, 396 Teeth, Neoprene Material
Mi Item #11551412
MFR #1188-3M-09

Mfr description
1188-3M-09 1188-3M-09, TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    1188 mm
  • Width
    9 mm

Details

  • Manufacturer Upc Number
    00195057890459
  • Material
    Neoprene
  • Number Of Teeth  
    396
  • Reinforcement Material
    Fiberglass
  • Tooth Style
    HTD 3mm
  • Type
    Single Sided
  • UPC_NO
    00195057890459
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)