Motion
1193L100G
Timing Belt - 119.25 in Pitch Length, 318 Teeth, Neoprene Material
MI ITEM #11551460
MFR #1193L100G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 119.25 in Pitch Length, 318 Teeth, Neoprene Material
MI ITEM #11551460
MFR #1193L100G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1193L100G 1193L100G, TIMING BELT

Specifications

  • Material
    Neoprene
  • Number Of Teeth
  • Width
    1.000 in
  • Tooth Style
    L
  • Pitch Length
    119.25 in
  • Manufacturer Upc Number
    00195057332263
  • UPC_NO
    00195057332263
  • Type
    Single Sided
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought