Motion
1195-5M-25
Timing Belt - 1195 mm Pitch Length, 239 Teeth, Neoprene Material
Mi Item #11551464
MFR #1195-5M-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 1195 mm Pitch Length, 239 Teeth, Neoprene Material
Mi Item #11551464
MFR #1195-5M-25

Mfr description
1195-5M-25 1195-5M-25, TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    1195 mm
  • Width
    25 mm

Details

  • Manufacturer Upc Number
    00195057985261
  • Material
    Neoprene
  • Number Of Teeth  
    239
  • Reinforcement Material
    Fiberglass
  • Tooth Style
    HTD 5mm
  • Type
    Single Sided
  • UPC_NO
    00195057985261
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)