Motion
11MP012-6CA1
Timing Belt Pulley - 11 Tooth, 0.1250 in Bore Dia., 6.60 mm OD
MI ITEM #11551487
MFR #11MP012-6CA1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 11 Tooth, 0.1250 in Bore Dia., 6.60 mm OD
MI ITEM #11551487
MFR #11MP012-6CA1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11MP012-6CA1 TIMING PULLEY

Specifications

  • Number Of Teeth
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Outside Diameter
    6.60 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    00195057000018
  • UPC_NO
    00195057000018
  • Finish
    Clear Anodized
  • Tooth Style
    MXL
  • Width
    0.625 in.
  • For Belt Width
    0.1250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought