1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
11MP025MDFA3
0 - 11 Tooth, 3 mm Bore Dia., 6.60 mm OD
MI ITEM #
11551493
MFR #
11MP025MDFA3
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 11MP025MDFA3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
11MP025MDFA3
0 - 11 Tooth, 3 mm Bore Dia., 6.60 mm OD
MI ITEM #
11551493
MFR #
11MP025MDFA3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
11MP025MDFA3 11MP025MDFA3, TIMING PULLEY
Specifications
Number Of Teeth
11
Bore Diameter
3 mm
Outside Diameter
6.60 mm
For Belt Width
0.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought