Motion
11MP025-SFP0
Timing Belt Pulley - 11 Tooth, 6.60 mm OD
Mi Item #11551498
MFR #11MP025-SFP0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 11 Tooth, 6.60 mm OD
Mi Item #11551498
MFR #11MP025-SFP0

Mfr description
11MP025-SFP0 11MP025-SFP0, TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    0.2500 in
  • Outside Diameter
    6.60 mm
  • Width
    6.0 in.

Details

  • Bore Type
    Minimum Plain Bore
  • Manufacturer Upc Number
    00195057190016
  • Material
    Polycarbonate
  • Number Of Teeth  
    11
  • Tooth Style
    MXL
  • UPC_NO
    00195057190016
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)