Motion
1200L050G
Timing Belt - 120 in Pitch Length, 320 Teeth, Neoprene Material
Mi Item #11551553
MFR #1200L050G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 120 in Pitch Length, 320 Teeth, Neoprene Material
Mi Item #11551553
MFR #1200L050G

Mfr description
1200L050G 1200L050G, TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    120 in
  • Width
    0.500 in

Details

  • Manufacturer Upc Number
    00195057328952
  • Material
    Neoprene
  • Number Of Teeth  
    320
  • Reinforcement Material
    Fiberglass
  • Tooth Style
    L
  • Type
    Single Sided
  • UPC_NO
    00195057328952
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)