Motion
120-2P06MIA10
Timing Belt Pulley - 120 Tooth, 10 mm Bore Dia., 75.90 mm OD
MI ITEM #11551579
MFR #120-2P06MIA10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 120 Tooth, 10 mm Bore Dia., 75.90 mm OD
MI ITEM #11551579
MFR #120-2P06MIA10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
120-2P06MIA10 120-2P06MIA10, TIMING PULL

Specifications

  • Number Of Teeth
  • Bore Type
    EZ-Lock Hub
  • Bore Diameter
  • Outside Diameter
    75.90 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    00195057726604
  • UPC_NO
    00195057726604
  • Finish
    Clear Anodized
  • Tooth Style
    2P
  • Width
    1.25 in.
  • For Belt Width
    6 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought