Motion
120-3P15-6A4
Timing Belt Pulley - 120 Tooth, 0.3125 in Bore Dia., 113.80 mm OD
MI ITEM #11551601
MFR #120-3P15-6A4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 120 Tooth, 0.3125 in Bore Dia., 113.80 mm OD
MI ITEM #11551601
MFR #120-3P15-6A4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
120-3P15-6A4 120-3P15-6A4, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Outside Diameter
    113.80 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    00195057812178
  • UPC_NO
    00195057812178
  • Finish
    Clear Anodized
  • Tooth Style
    3P
  • Width
    4.5 in.
  • For Belt Width
    15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought