Motion
60MP025M6FA6
60MP025M6FA6, Timing Pulley 6 mm Finished Bore
MI ITEM #11551720
MFR #60MP025M6FA6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60MP025M6FA6, Timing Pulley 6 mm Finished Bore
MI ITEM #11551720
MFR #60MP025M6FA6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60MP025M6FA6

Specifications

  • Number Of Teeth
  • Outside Diameter
    38.30 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    00195057004795
  • UPC_NO
    00195057004795
  • Finish
    Clear Anodized
  • Tooth Style
    MXL
  • Width
    1.75 in.
  • For Belt Width
    0.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought