Motion
246917

GRACO INC
246917

Lubrication Pump - Piston, Grease, 50:1 Ratio
Mi Item #11551994
MFR #246917
Price$3,893.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
246917

Lubrication Pump - Piston, Grease, 50:1 Ratio
Mi Item #11551994
MFR #246917

Mfr description
246917 PUMP,STAT,FB 225,50:1,400#
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,893.55/each

Specifications

Dimensions

  • Weight
    15 lbs, 6.8 kg

Details

  • Application
    Industrial
  • Container Type
    Stationary Supply Package
  • Includes
    Cover, Follow Plate, Hose and Fitting Kit, Mini Fireball 50:1 225 Pump, Shim
  • Lubrication Type
    Grease
  • Material
    Aluminum, Brass, Buna-N, Delrin, Ethylene, Steel, Urethane
  • Maximum Operating Pressure
    5000 psi
  • Pump Material
    Steel, Urethane, Aluminum, Buna-N, Brass, Ethylene, Delrin
  • Pump Ratio
    50:1
  • Pump Type
    Piston
  • Series
    Mini Fire-Ball
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)