1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
2097791
Suction Strainer - 5 gpm Flow Rate, 149 micron Filter Rating
MI ITEM #
11552073
MFR #
2097791
Price
$39.21
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Filtration
Hydraulic Strainers
HYDAC CORP 2097791
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
2097791
Suction Strainer - 5 gpm Flow Rate, 149 micron Filter Rating
MI ITEM #
11552073
MFR #
2097791
Mfr description
2097791 HTMS SAE-12/SAE-20 100
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$39
.21
/each
Add to Cart
Specifications
Dimensions
Length
8.0000 in, 203 mm
Overall Diameter
1.4200 in, 36 mm
Overall Length
8.0000 in, 203 mm
Port 1 Size/Type
1-1/16 in
Details
Filter Rating
149 micron
Maximum Flow Rate
5 gpm
Type
Suction Strainer
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items