Motion
KHNVS-RP1/2-2233-16X-SO760

HYDAC CORP
KHNVS-RP1/2-2233-16X-SO760

Hydraulic Ball Valve - 725 psi Max, lever Handle
Mi Item #11552100
MFR #KHNVS-RP1/2-2233-16X-SO760
Price$173.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHNVS-RP1/2-2233-16X-SO760

Hydraulic Ball Valve - 725 psi Max, lever Handle
Mi Item #11552100
MFR #KHNVS-RP1/2-2233-16X-SO760

Mfr description
2213180 KHNVS-RP1/2-2233-16X-SO760
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.63/each

Specifications

Details

  • Actuation
    Hand lever
  • Connection Type
    Female thread
  • Handle Style
    lever Handle
  • Locking Device
    With lock
  • Material
    Brass
  • Maximum Operating Pressure
    725 psi
  • Product Types
    Ball Valve
  • Surface Finish
    Nickel Plated
  • Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)