Motion
923732
Electronic Temperature Transmitter - ETS 4000 Series, 1812.5 psi, Input DC, Output 4 to 20 mA, Process Conn. G1/4 A ISO 1179-2 Male, Elec. Conn. M12 Male, 4-Pin, -13 to 212 °F
Mi Item #11552892
MFR #923732
Price$1,013.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electronic Temperature Transmitter - ETS 4000 Series, 1812.5 psi, Input DC, Output 4 to 20 mA, Process Conn. G1/4 A ISO 1179-2 Male, Elec. Conn. M12 Male, 4-Pin, -13 to 212 °F
Mi Item #11552892
MFR #923732

Mfr description
923732 ETS 4146-A-050-000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,013.41/each

Specifications

Dimensions

  • Pressure Port Size
    M12
  • Weight
    0.474 lbs

Details

  • Accuracy
    0.25 %
  • Electrical Connection
    M12 Male, 4-Pin
  • Material
    Stainless Steel
  • Output
    4 to 20 mA
  • Power Supply Type
    DC
  • Pressure Range
    1812.5 psi
  • Process Connection
    G1/4 A ISO 1179-2
  • Series
    ETS 4000
  • Standards Met
    CE Mark EN 61000-6-1, CE Mark EN 61000-6-2, CE Mark EN 61000-6-3, CE Mark EN 61000-6-4
  • Temperature Range
    -13 to 212 °F
  • Transducer Type
    Temperature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)