Motion
00925599

HYDAC CORP
00925599

Transducer - HDA 4800 Series, 350 bar, Output 4 to 20mA (2 conductors), Process Conn. G 1/2 A ISO 1179-2, Elec. Conn. Cable
Mi Item #11552915
MFR #00925599
Price$3,944.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
00925599

Transducer - HDA 4800 Series, 350 bar, Output 4 to 20mA (2 conductors), Process Conn. G 1/2 A ISO 1179-2, Elec. Conn. Cable
Mi Item #11552915
MFR #00925599

Mfr description
925599 HDA 4820-A-350-424 (10M)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,944.23/each

Specifications

Details

  • Accuracy
    0.25 %
  • Electrical Connection
    Cable
  • Output
    4 to 20mA (2 conductors)
  • Pressure Range
    350 bar
  • Process Connection
    G 1/2 A ISO 1179-2
  • Series
    HDA 4800
  • Standards Met
    UL
  • Transducer Type
    Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)