Motion
00928019

HYDAC CORP
00928019

Transducer - HDA 4800 Series, 5000 bar, Output 4 to 20mA (2 conductors), Process Conn. SAE 6 Male 9/16-18 UNF 2 A, Elec. Conn. DIN EN 175301-803 Form A (4-Pin)
Mi Item #11552965
MFR #00928019
Price$3,129.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
00928019

Transducer - HDA 4800 Series, 5000 bar, Output 4 to 20mA (2 conductors), Process Conn. SAE 6 Male 9/16-18 UNF 2 A, Elec. Conn. DIN EN 175301-803 Form A (4-Pin)
Mi Item #11552965
MFR #00928019

Mfr description
928019 HDA 4875-A-5000-000(PSI)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,129.46/each

Specifications

Dimensions

  • Pressure Port Size
    1/4 in

Details

  • Accuracy
    0.25 %
  • Electrical Connection
    DIN EN 175301-803 Form A (4-Pin)
  • Output
    4 to 20mA (2 conductors)
  • Pressure Range
    5000 bar
  • Process Connection
    SAE 6 Male 9/16-18 UNF 2 A
  • Series
    HDA 4800
  • Transducer Type
    Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)