Motion
928273
Transducer - HDA 4700 Series, 0 to 344.7 bar, Output 4 to 20 mA, Process Conn. SAE 4 Male 7/16-20 UNF 2 A, Elec. Conn. Deutsch DT04, 4-Pin, -13 to 185 °F
Mi Item #11552977
MFR #928273
Price$2,012.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Transducer - HDA 4700 Series, 0 to 344.7 bar, Output 4 to 20 mA, Process Conn. SAE 4 Male 7/16-20 UNF 2 A, Elec. Conn. Deutsch DT04, 4-Pin, -13 to 185 °F
Mi Item #11552977
MFR #928273

Mfr description
928273 HDA 476V-CC-5000-5000-PD-000(PSI)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,012.48/each

Specifications

Dimensions

  • Weight
    0.397 lbs

Details

  • Accuracy
    0.25 %
  • Electrical Connection
    Deutsch DT04, 4-Pin
  • Material
    Stainless Steel
  • Output
    4 to 20 mA
  • Pressure Range
    0 to 344.7 bar
  • Process Connection
    SAE 4 Male 7/16-20 UNF 2 A
  • Series
    HDA 4700
  • Standards Met
    CE, DIN EN ISO 13849-1, EN 61000-6-1, EN 61000-6-2, EN 61000-6-3, EN 61000-6-4, ISO 13849
  • Temperature Range
    -13 to 185 °F
  • Transducer Type
    Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)