Motion
2212478

HYDAC CORP
2212478

Electronic Pressure Transmitter - HAD 4700 Series, 2900 psi, Process Conn. G1/4 A ISO 1179-2 Male, Elec. Conn. G1/4 A ISO 1179-2, Male, -13 to 212 °F
Mi Item #11553003
MFR #2212478
Price$2,083.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2212478

Electronic Pressure Transmitter - HAD 4700 Series, 2900 psi, Process Conn. G1/4 A ISO 1179-2 Male, Elec. Conn. G1/4 A ISO 1179-2, Male, -13 to 212 °F
Mi Item #11553003
MFR #2212478

Mfr description
2212478 HDA 4778-H-1500-000 W/CAL CERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,083.53/each

Specifications

Dimensions

  • Weight
    0.33 lbs

Details

  • Accuracy
    0.25 %
  • Electrical Connection
    G1/4 A ISO 1179-2, Male
  • Material
    Stainless Steel
  • Pressure Range
    2900 psi
  • Process Connection
    G1/4 A ISO 1179-2
  • Series
    HAD 4700
  • Temperature Range
    -13 to 212 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)