Motion
N40FM-E030-PP1F

HYDAC CORP
N40FM-E030-PP1F

Hydraulic Filter Element - Polypropylene, 30 micron
Mi Item #11553021
MFR #N40FM-E030-PP1F
Price$207.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
N40FM-E030-PP1F

Hydraulic Filter Element - Polypropylene, 30 micron
Mi Item #11553021
MFR #N40FM-E030-PP1F

Mfr description
3652678 N40FM-E030-PP1F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.08/each

Specifications

Dimensions

  • Element Size
    40
  • Inside Diameter
    1.772 in
  • Length
    40.00 in
  • Outside Diameter
    2.5 in

Details

  • Element Application
    Pressure
  • Filter Design
    Cartridge
  • Filter Material
    Polypropylene
  • Manufacturer Catalog
    file:///C:/Users/se003685/Downloads/PRD_DOC_PRO_7626-00001__SEN__AIN__V2.pdf
  • Micron Rating
    30 micron
  • Seal Material
    FKM Viton
  • Series
    Flexmicron Economy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)