Motion
RF ON 330DG10E1.0/0

HYDAC CORP
RF ON 330DG10E1.0/0

Hydraulic Return Line Filter Assembly - RF Series, 330 Size, 10 micron, 87 gpm Max Flow, 43 psid, 3 bar Bypass Cracking Pressure, Optimicron Element Material
Mi Item #11553064
MFR #RF ON 330DG10E1.0/0
Price$1,174.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RF ON 330DG10E1.0/0

Hydraulic Return Line Filter Assembly - RF Series, 330 Size, 10 micron, 87 gpm Max Flow, 43 psid, 3 bar Bypass Cracking Pressure, Optimicron Element Material
Mi Item #11553064
MFR #RF ON 330DG10E1.0/0

Mfr description
308933 RF ON 330DG10E1.0/0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,174.61/each

Specifications

Dimensions

  • Port Size
    2 in
  • Size
    330
  • Weight
    9 lbs, 4.08 kg

Details

  • Element Material
    Optimicron
  • Fatigue Pressure
    478 psi, 33 bar
  • Filter Rating
    10 micron
  • Filter Type
    In-Tank, Inline
  • Max Operating Temperature
    212 °F, 100 °C
  • Maximum Flow Rate
    87 gpm
  • Min Operating Temperature
    14 °F, -10 °C
  • Mounting Hole Type
    4 Mounting Holes
  • Series
    RF
  • Valve Bypass Cracking Pressure
    43 psid, 3 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)