Motion
0240 D 025 W /-V-W

HYDAC CORP
0240 D 025 W /-V-W

Hydraulic Pressure Filter Element - Pressure, Stainless Steel Wire Mesh, 25 micron
Mi Item #11553088
MFR #0240 D 025 W /-V-W
Price$164.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0240 D 025 W /-V-W

Hydraulic Pressure Filter Element - Pressure, Stainless Steel Wire Mesh, 25 micron
Mi Item #11553088
MFR #0240 D 025 W /-V-W

Mfr description
319434 0240 D 025 W /-V-W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.18/each

Specifications

Dimensions

  • Element Size
    0240

Details

  • Element Application
    Pressure
  • Filter Design
    Wire Mesh
  • Filter Material
    Stainless Steel Wire Mesh
  • Filter Type
    Pressure Line
  • Manufacturer Catalog
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    25 micron
  • Minimum Temperature
    14 °F
  • Seal Material
    Fluorocarbon elastomer (FKM)
  • Series
    W
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)