Motion
0100 DN 025 BN4HC

HYDAC CORP
0100 DN 025 BN4HC

Hydraulic Pressure Filter Element - Pressure, Cartridge, Glass Fiber, 25 micron
Mi Item #11553089
MFR #0100 DN 025 BN4HC
Price$101.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0100 DN 025 BN4HC

Hydraulic Pressure Filter Element - Pressure, Cartridge, Glass Fiber, 25 micron
Mi Item #11553089
MFR #0100 DN 025 BN4HC

Mfr description
319485 0100 DN 025 BN4HC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.46/each

Specifications

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Pleated
  • Filter Material
    Glass Fiber
  • Manufacturer Catalog
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    25 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betamicron
  • Valve Bypass Cracking Pressure
    87 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)