Motion
1251647

HYDAC CORP
1251647

1251647 VD5LZ.1/-L24
Mi Item #11553101
MFR #1251647
Price$557.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1251647

1251647 VD5LZ.1/-L24
Mi Item #11553101
MFR #1251647

Mfr description
1251647 VD5LZ.1/-L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$557.62/each

Specifications

Details

  • Material
    Carbon Steel
  • Max Operating Temperature
    212 °F
  • Mounting Type
    Threaded Mount
  • Product Type
    Selector Switches
  • Type
    Differential Pressure Clogging Indicator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)